Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

316 2'' 150# THREADED CAP A351

SFP.3162CAP - UNSPSC 0
5267130002961 1
316 2'' 150# THREADED CAP A351 316 2'' 150# THREADED CAP A351
316 2'' 150# THREADED CAP A351

Delivery

In stock delivery from our warehouses.

316 2'' 150# THREADED CAP A351 — SFP.3162CAP
  • 316 .125'' 150# THREADED CAP A351 — SFP.316.125CAP
  • 316 .25'' 150# THREADED CAP A351 — SFP.316.25CAP
  • 316 .375'' 150# THREADED CAP A351 — SFP.316.375CAP
  • 316 .5'' 150# THREADED CAP A351 — SFP.316.5CAP
  • 316 .75'' 150# THREADED CAP A351 — SFP.316.75CAP
  • 316 1.25'' 150# THREADED CAP A351 — SFP.3161.25CAP
  • 316 1.5'' 150# THREADED CAP A351 — SFP.3161.5CAP
  • 316 1'' 150# THREADED CAP A351 — SFP.3161CAP
  • 316 2'' 150# THREADED CAP A351 — SFP.3162CAP

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 2 inch
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Round cap
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 2 in
Surface PL || Plain || Plain
EAN 4068362231537

Customers Also Viewed

Is Often Bought With

You Might Also Like